Shop GENIUS TOOLS
Create Account
0.5 x 3.0mm Slotted Screwdriver 150mmL
- Mfr # 593+0430
- Zoro # G823583268
product price:Â
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0430
- Zoro #
- G823583268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0mm Blade, 11.9in Length, Precision Drive, Durable Construction - 593+0430 Professional Hand Tool This precision-drive slotted screwdriver is sized for controlled work where a 0.5 x 3.0mm blade is required. It balances reach and handling with an overall length of 150mm, supporting accurate fastening and adjustments in professional toolkits. Built for repeated daily use, it features a treated shaft for added strength and a highly durable ergonomic handle designed to maintain a secure, comfortable grip during extended tasks. Key Benefits 0.5 x 3.0mm slotted blade supports precise, controlled fastening and adjustments. 150mm overall length balances access, leverage, and tip control in tight areas. Treated shaft increases strength and durability for demanding, heavy-use applications. Ergonomic handle design helps reduce hand fatigue during prolonged work. Meets or exceeds ANSI standards for consistent performance and quality expectations. Professional-grade construction built for technicians and long-term shop use. SKU: 593+0430. Designed for dependable performance, this slotted screwdriver combines a treated shaft and durable ergonomic handle to support precision work while standing up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.