Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 360mmL
- Mfr # 594+0531
- Zoro # G623580368
product price:Â
$
13.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0531
- Zoro #
- G623580368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Size 60mm Length Precision Drive Ergonomic Handle - 594+0531 Professional Hand Tool This #1 Phillips screwdriver is built for precision drive work where consistent fit, control, and durability matter. With an overall length of 360mm, it offers a balanced reach for everyday service and repair tasks while maintaining stable handling. Designed for professional technicians, it combines a treated shaft for added strength with a highly durable ergonomic handle to support confident, repeatable fastening and loosening in demanding shop conditions. Key Benefits #1 Phillips screwdriver design supports precise engagement and dependable fastener control. Overall length 360mm provides reach while maintaining stable, comfortable handling. Treated shaft increases strength and durability for tough, repeated applications. Heavy-duty construction is intended to withstand long-term professional use. Ergonomic handle promotes a secure grip and helps reduce hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. The combination of treated shaft strength and an ergonomic handle helps keep performance consistent over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.