Shop GENIUS TOOLS
Create Account
(# 5612345) 2.5 x 14.0mm Slotted Screwdriver 370mmL
- Mfr # 595+1994
- Zoro # G923581409
product price:Â
$
18.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595+1994
- Zoro #
- G923581409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.5 x 14.0mm Blade 370mm Length Precision Drive Ergonomic Handle - 595+1994 Professional Hand Tool This slotted screwdriver is built for precision fastening with a 2.5 x 14.0mm blade and an overall length of 370mm. The long reach supports controlled access while maintaining a stable feel for accurate tip placement. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and long-term durability. A treated shaft adds resilience for tough applications, and the ergonomic hard impact plastic handle helps maintain a secure grip during extended use. Key Benefits 2.5 x 14.0mm slotted blade supports consistent engagement in matching fasteners. 370mm overall length provides added reach for precision drive tasks. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for demanding, heavy-duty applications over time. Ergonomic hard impact plastic handle improves grip comfort and control. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 595+1994 is designed and made for professional technicians, with a focus on dependable fit, robust materials, and long service life. The combination of alloy steel construction, treated shaft, and impact-resistant handle supports repeatable performance in heavy-use environments while maintaining controlled handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.