Shop GENIUS TOOLS
Create Account
0.05in Micro-Tech Hex Screwdriver
- Mfr # 524403
- Zoro # G523579523
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524403
- Zoro #
- G523579523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 0.05 Inch Micro-Tech Precision Drive Ergonomic Handle Lightweight Design - 524403 Professional Micro-Tech Hand Tool This 0.05in Micro-Tech hex screwdriver is built for precise fastener engagement where control and tip accuracy matter. With a 122mm (4.8in) overall length, it offers a compact reach that supports detailed work and steady handling. Constructed from high speed steel, the driver is designed for strength, durability, and anti-corrosive performance. Precision-machined tips help maintain a consistent fit on hex fasteners, while the ergonomic handle promotes a firm connection and confident turning without unnecessary strain. Key Benefits 0.05in Micro-Tech hex tip supports accurate engagement on small fasteners. 122mm (4.8in) overall length balances access, control, and maneuverability. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from everyday shop conditions. Precision-machined tip improves fit, reducing slippage during fastening tasks. Ergonomic handle design maintains a firm connection for efficient torque transfer. Meets or exceeds ANSI standards for consistent quality and reliability. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.