Shop GENIUS TOOLS
Create Account
T-6 Star Screwdriver 150mmL
- Mfr # 504+6606
- Zoro # G423580810
product price:Â
$
7.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+6606
- Zoro #
- G423580810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-6 Size 150mm Length Precision Drive Ergonomic Handle - 504+6606 Precision Hand Tool This T-6 star screwdriver is built for precision drive work where fastener fit and control matter. The 150 mm overall length provides a practical balance of reach and handling, while the soft, ergonomic handle supports a secure grip for consistent torque transfer. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the tip is precision machined to help seat cleanly in star fasteners. Key Benefits T-6 star tip supports accurate engagement on compatible fasteners. 150 mm overall length balances reach, access, and control. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from demanding shop environments. Precision machined tip improves fit for controlled, accurate fastening. Soft ergonomic handle reduces hand fatigue and improves grip security. Meets or exceeds ANSI standards for reliable professional performance. SKU 504+6606 is a straightforward choice for a professional-grade precision star screwdriver: strong high speed steel, accurately machined tip geometry, and a comfortable handle designed for repeat use. The combination supports consistent fastening results while maintaining durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.