Shop GENIUS TOOLS
Create Account
0.3 x 1.2mm Micro-Tech Slotted Screwdriver 150mmL
- Mfr # 561512
- Zoro # G923581096
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561512
- Zoro #
- G923581096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.3 x 1.2mm Blade, 150mm Length, Precision Drive, Fine Tip for Electronics - 561512, Precision Micro-Tech Screwdriver This Micro-Tech slotted screwdriver is built for controlled, fine-tip fastening where accuracy matters. The 0.3 x 1.2mm slotted blade and precision-machined tip help maintain stable engagement on small fasteners and reduce the chance of slipping during delicate work. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long service life. With an overall length of 155mm (6.1 inches), it balances reach and handling for precision drive tasks. Key Benefits 0.3 x 1.2mm slotted blade supports accurate micro-fastener engagement. Overall length 155mm (6.1 inches) balances reach and control. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Precisely machined tip improves fit, reducing cam-out and fastener damage. Ergonomic design supports a firm connection and reduces hand fatigue. Designed for professional technicians and built for heavy use, this precision screwdriver combines consistent tip geometry, durable materials, and a comfortable grip for dependable results. SKU: 561512. It's a practical choice when you need stable control on small slotted fasteners without compromising on tool longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.