Shop GENIUS TOOLS
Create Account
0.4 x 2.0mm Micro-Tech Slotted Screwdriver 150mmL
- Mfr # 561520
- Zoro # G223580188
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561520
- Zoro #
- G223580188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.4 x 2.0mm Precision Drive 150mm Length Ergonomic Handle - 561520 Precision Slotted Screwdriver This Micro-Tech slotted screwdriver is built for controlled, accurate work on small slotted fasteners. The 0.4 x 2.0mm precision drive and 150mm length provide a balanced combination of reach and fingertip control, helping you keep the tip seated while turning. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for reliable performance over time. The tip is precision machined to improve fit on the fastener, while the ergonomic handle is designed to maintain a firm connection during use. Key Benefits 0.4 x 2.0mm Micro-Tech slotted tip supports delicate, precision fastener work. Overall length 155mm (6.1 inches) balances reach, leverage, and fine control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves engagement and reduces slipping on fasteners. Ergonomic handle helps maintain a firm connection for steadier turning. Meets or exceeds ANSI standards for quality expectations and consistency. SKU: 561520. Built for professional technicians, this precision screwdriver is intended to perform through heavy use while maintaining accurate tip geometry and dependable grip. Its materials, machining, and ergonomic design come together to support repeatable results across detailed slotted-fastener tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.