Shop GENIUS TOOLS
Create Account
0.3 x 1.6mm Micro-Tech Slotted Screwdriver 122mmL
- Mfr # 5601670
- Zoro # G223583103
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5601670
- Zoro #
- G223583103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.3 x 1.6mm Micro-Tech Precision Drive 122mm Length Lightweight - 5601670 Precision Micro-Tech Hand Tool This Micro-Tech slotted screwdriver is built for fine fasteners where a consistent tip fit and controlled handling matter. The 0.3 x 1.6mm blade size supports detailed work, and the 122mm overall length helps balance reach with precise guidance. Made from high speed steel for strength and anti-corrosive performance, the tip is precision machined to improve engagement on slotted fasteners and reduce cam-out. The ergonomic design supports a firm connection during use and steady control in tight or delicate assemblies. Key Benefits 0.3 x 1.6mm Micro-Tech slotted tip supports detailed precision fastener work. 122mm overall length provides controlled reach without sacrificing hand stability. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves fit on fasteners for accurate, repeatable turning. Ergonomic design promotes a secure grip and firm connection to fasteners. Meets or exceeds ANSI standards for quality and performance consistency. SKU 5601670 is designed for professional technicians who need a reliable micro-tech screwdriver that holds up under regular shop use. With durable high speed steel, a precisely machined slotted tip, and an ergonomic feel, it supports accurate work while helping protect small fasteners from damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.