Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 250mmL
- Mfr # 3916
- Zoro # G323583584
product price:Â
$
15.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3916
- Zoro #
- G323583584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 250mm Length, Durable Steel Construction - 3916 Professional Screwdriver Bit SKU: 3916. This professional screwdriver bit is built for dependable fit and controlled driving with a 1/4 inch hex shank and 1/4 inch hex drive interface. The 250mm overall length helps extend reach while maintaining stable engagement in demanding hand-tool work. Made from High Speed Steel, it combines high strength with anti-corrosive properties for long-term durability. Heat treatment supports a tough exterior and strong inner core, and the stamped size marking helps keep tool identification fast and consistent during daily use. Key Benefits 1/4 inch hex shank and 1/4 inch hex drive for secure compatibility. 250mm (9.8 inch) overall length improves access in hard-to-reach areas. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear and maintain tool condition over time. Heat-treated design creates a tough exterior with strong inner core support. Stamped size marking provides quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional technicians and heavy-use environments, this bit emphasizes durability, identification, and standards compliance without adding unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.