Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 2 - PH 3 Reversible blade
- Mfr # 502223
- Zoro # G323580682
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502223
- Zoro #
- G323580682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH2-PH3 1/4 Inch Hex Shank Dual-Ended High-Strength Steel - 502223 Reversible Screwdriver Blade This reversible screwdriver blade is built for technicians who need a dependable PH2/PH3 option in one dual-ended bit. The 1/4in hex shank is designed for secure engagement in compatible drivers, helping keep the blade stable during repeated fastening and removal. Made from chromium-vanadium steel alloy, the blade is engineered for strength, durability, and anti-corrosive performance. With a 180mm (7.09in) overall length and a treated shaft for added toughness, it's suited to demanding, heavy-use toolboxes where reliability matters. Key Benefits Dual-ended PH2 and PH3 reversible blade reduces tool changes on jobs. 1/4in hex shank fits compatible drivers for a secure, steady connection. 180mm (7.09in) overall length improves reach and control during fastening. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft supports heavy-duty durability in tough, repeated-use applications. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade work, this blade balances reach, strength, and practical versatility in a compact format. Keep it in a service cart or tool bag as a durable PH2/PH3 solution that supports consistent results and long-term use in demanding environments. SKU: 502223.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.