Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/16in Hex Screwdriver Bit 88mmL
- Mfr # 3504
- Zoro # G323579037
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3504
- Zoro #
- G323579037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/16 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3504, Hex Screwdriver Bit This 1/16in hex screwdriver bit is built for precise hex drive engagement with a standard 1/4in hex shank. With an overall length of 88mm (3.46in), it balances reach and control for accurate fastening in a wide range of professional tool setups. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for high strength, durability, and anti-corrosive performance. The size is stamped for fast, permanent identification when organizing bits in the shop or on the job. Key Benefits 1/4in hex shank fits common bit holders for consistent, secure drive. 1/16in hex tip delivers precise fit to reduce rounding and slip. 88mm (3.46in) length improves access while maintaining controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior core strength. Stamped size marking supports quick identification and better tool organization. SKU 3504 is engineered for professional technicians who rely on repeatable fit, durable materials, and clear size identification. Designed for long service life under heavy use, it supports efficient workflows by pairing standardized shank compatibility with a precision hex drive tip and durable, heat-treated steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.