Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Pentacle Bit 56mmL
- Mfr # 5227
- Zoro # G423584085
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5227
- Zoro #
- G423584085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-27 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5227 Professional Screwdriver Bit This T-27 pentacle screwdriver bit is built for precision drive work with a 1/4in hex shank and a 56mm overall length (2.2in). It's designed for consistent fit, controlled engagement, and straightforward size identification in a professional hand tool setup. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core support, it delivers durability and corrosion resistance suited to frequent use. Key Benefits 1/4in hex shank for compatibility with common bit holders and drivers. T-27 pentacle tip supports accurate engagement for precision drive applications. 56mm (2.2in) length balances access, control, and stable handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and superior inner core strength. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 5227 is professional grade and made for technicians who expect repeatable results and long service life. The combination of stamped sizing, heat treatment, and High Speed Steel construction supports dependable performance in demanding shop conditions while keeping identification quick and frustration-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.