Shop GENIUS TOOLS
Create Account
#3 Philips Screwdriver 245mmL
- Mfr # 595+1913
- Zoro # G623581655
original price:Â $12.23 , new price: $11.01 , 9 percent off
new price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1913
- Zoro #
- G623581655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Drive 245mm Length Ergonomic Handle - 595+1913, Professional Hand Tool This #3 Phillips screwdriver is built for consistent fit and controlled torque in professional service work. With an overall length of 245mm, it offers practical reach while maintaining balance for precise fastening and removal. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, and it is treated to increase durability in heavy-duty applications. A hard impact plastic handle with an ergonomic profile supports a secure grip during repeated use. Key Benefits #3 Phillips drive tip suited for common larger Phillips fasteners. 245mm overall length balances reach and control in tight access. Chromium-vanadium steel alloy provides strength and anti-corrosive protection. Treated shaft improves durability for demanding, heavy-duty service conditions. Ergonomic hard impact plastic handle helps reduce slip and fatigue. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this screwdriver emphasizes long-term reliability with durable materials and a handle built to withstand daily shop use. The combination of a treated shaft, ANSI-aligned build quality, and a comfortable grip makes it a dependable choice for repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.