Shop GENIUS TOOLS
Create Account
1.0 x 5.5mm Slotted Screwdriver 210mmL
- Mfr # 594+1455
- Zoro # G323583430
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1455
- Zoro #
- G323583430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 5.5mm Blade 210mm Length Precision Drive Ergonomic Handle - 594+1455 Professional Hand Tool This slotted screwdriver is built for controlled, precise driving with a 1.0 x 5.5mm blade and 210mm overall length. It pairs a treated shaft with a durable plastic handle to support consistent performance in demanding, professional hand-tool work. Made from Chromium-vanadium Steel Alloy, the shaft is designed for strength and anti-corrosive protection. The ergonomic hard impact plastic handle supports a secure grip and helps reduce hand fatigue during extended use. Key Benefits 1.0 x 5.5mm slotted blade supports accurate fit and controlled turning. 210mm overall length provides reach while maintaining steady hand control. Chromium-vanadium Steel Alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves comfort and grip during repeated use. Meets or exceeds ANSI standards for consistent quality and performance. SKU 594+1455 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With a durable shaft, dependable corrosion resistance, and a practical handle design, it fits well in any professional hand tools set where reliable slotted driving is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.