Shop GENIUS TOOLS
Create Account
0.4 x 2.0mm Micro-Tech Slotted Screwdriver 122mmL
- Mfr # 5602070
- Zoro # G323584284
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5602070
- Zoro #
- G323584284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.4 x 2.0mm Precision Drive 122mm Length Lightweight Design - 5602070 Precision Screwdriver This micro-tech slotted screwdriver is built for controlled work on small slotted fasteners where tip accuracy and steady handling matter. With a 0.4 x 2.0mm precision drive and 122mm overall length, it balances reach with fine control for detailed service and adjustment tasks. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. The tip is precision machined to promote consistent engagement, while the ergonomic design supports a firm connection to fasteners during use. SKU: 5602070. Key Benefits 0.4 x 2.0mm micro-tech slotted tip supports delicate, precise fastener work. 122mm overall length provides reach while maintaining controlled handling and accuracy. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves fit on fasteners and helps reduce slippage. Ergonomic design promotes a firm connection to fasteners and comfortable handling. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for long-term, heavy use, this precision screwdriver focuses on the fundamentals that matter in hand tools: accurate tip geometry, durable materials, and a secure, comfortable grip. The result is consistent engagement on small slotted fasteners with reliable feel and repeatable control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.