Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 56mmL
- Mfr # 1480
- Zoro # G123579299
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1480
- Zoro #
- G123579299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 1480 screwdriver bit This 1.2 x 8.0mm slotted screwdriver bit is built for controlled, repeatable fastening where consistent fit matters. The 5/16in hex shank helps keep the bit secure in compatible drivers, while the 56mm overall length supports precision work in compact setups. Made from high speed steel with anti-corrosive properties, it's designed for strength and durability in professional toolkits. Permanently stamped sizing improves organization and helps reduce time spent searching for the correct bit. Key Benefits 1.2x8.0mm slotted tip supports accurate engagement for precision drive applications. 5/16in hex shank provides a secure, stable connection in compatible tools. 56mm overall length offers control and access for compact, detail-oriented tasks. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU: 1480. Designed for professional technicians and built for long-term heavy use, this slotted bit focuses on reliable fit, durable materials, and easy identification. It's a straightforward choice when you need a compact, standards-compliant bit that holds up under regular service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.