Shop GENIUS TOOLS
Create Account
( #5606175) 1.0 x 5.5mm Slotted Screwdriver 195mmL
- Mfr # 593+1455
- Zoro # G223582847
original price:Â $7.19 , new price: $6.47 , 10 percent off
new price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+1455
- Zoro #
- G223582847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 5.5mm Blade Size 195mm Length Precision Drive Ergonomic Handle - 593+1455, Professional Slotted Screwdriver This slotted screwdriver is built for controlled driving where tip fit and hand comfort matter. With a 1.0 x 5.5mm blade size and an overall length of 195mm, it offers practical reach while staying easy to guide on smaller fasteners and precise adjustments. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, and the treated shaft design supports heavy duty durability in demanding, repeated use. A hard impact plastic handle is shaped for an ergonomic grip to help maintain steady control and reduce hand fatigue. Key Benefits 1.0 x 5.5mm slotted blade supports accurate fit and controlled turning. 195mm overall length balances reach and stable handling in tight areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft design increases durability for heavy duty, long-term use. Ergonomic hard impact plastic handle improves grip and comfort during work. Meets or exceeds ANSI standards for consistent quality and performance. SKU 593+1455 is designed for professional technicians who rely on hand tools built to perform over a lifetime of heavy use. The combination of a precision slotted tip, durable steel construction, and an ergonomic handle makes it a dependable choice for day-to-day fastening and adjustment tasks without compromising control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.