#4 Square Screwdriver 245mmL
- Mfr # 508+9804
- Zoro # G423580803
product price:Â
$
12.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+9804
- Zoro #
- G423580803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver 245mm Length #4 Drive Durable Precision Hand Tool - 508+9804 Professional Square Screwdriver This #4 square screwdriver is built for consistent fastening performance with a comfortable soft handle and a controlled 245 mm overall length. It's designed for professional-grade hand tool use where fit, grip, and durability matter on every fastener. Made from high speed steel with anti-corrosive properties, it's engineered to hold up under heavy, repeat use. The tip is precision machined to improve engagement on square-drive fasteners and support accurate torque transfer. Key Benefits #4 square drive tip supports secure engagement with compatible square fasteners. 245 mm overall length balances reach and control for everyday service tasks. High speed steel construction delivers strength and long-term durability in use. Anti-corrosive properties help maintain tool condition in demanding shop environments. Precision machined tip improves accuracy and reduces slipping on fasteners. Soft handle ergonomic design provides a firm grip and helps reduce fatigue. SKU 508+9804 is a professional hand tool designed for technicians who need reliable fit and repeatable performance. The combination of high speed steel, precision machining, and an ergonomic soft handle supports controlled driving while helping protect fastener heads from damage during routine fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.