Shop GENIUS TOOLS
Create Account
0.4 x 2.5mm Micro-Tech Slotted Screwdriver 150mmL
- Mfr # 561525
- Zoro # G323579129
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561525
- Zoro #
- G323579129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.4 x 2.5mm Precision Drive 150mm Length Ergonomic Handle - 561525 Precision Slotted Screwdriver This Micro-Tech slotted screwdriver is built for controlled, accurate work on small slotted fasteners. The 0.4 x 2.5mm tip is precision machined for improved fit, helping reduce cam-out and improving repeatable results when working on detailed assemblies. Made from high speed steel with anti-corrosive properties, it is designed for durability in professional toolboxes. With an overall length of 155mm (6.1 inches) and an ergonomic handle, it balances reach, comfort, and steady hand control during extended use. Key Benefits 0.4 x 2.5mm Micro-Tech slotted tip supports precise fastening on small screws. Overall length 155mm (6.1 inches) balances reach and close-in control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip improves fastener engagement for accurate, consistent driving. Ergonomic handle design provides a firm grip to help reduce hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 561525. Designed and made for professional technicians, this precision driver is built for lifetime heavy use while maintaining fit and handling. Its material choice, machining accuracy, and grip-focused design make it a dependable option when fine slotted fasteners require consistent, controlled torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.