Shop GENIUS TOOLS
Create Account
8mm Wobble Hex Screwdriver 225mmL
- Mfr # 594+4848
- Zoro # G523583674
original price:Â $13.32 , new price: $11.99 , 9 percent off
new price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+4848
- Zoro #
- G523583674
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 8mm Wobble Drive 225mm Length Precision Hand Tool - 594+4848, Hex Screwdriver This 8mm wobble hex screwdriver is built for controlled fastening where reach and access matter. The 225mm overall length supports better clearance in tight areas while maintaining stable handling for accurate turns. Constructed from Chromium-vanadium steel alloy with a treated shaft, it is designed for high strength, durability, and anti-corrosive performance. The ergonomic hard impact plastic handle provides a secure, comfortable grip suited to daily professional work. Key Benefits 8mm wobble hex tip supports improved access and fastener alignment. 225mm overall length balances reach and maneuverability in confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Treated shaft increases resilience for tough applications and long service life. Ergonomic hard impact plastic handle offers control and reduced hand fatigue. Meets or exceeds ANSI standards for consistent, professional tool performance. SKU: 594+4848. Designed and made for professional technicians, this precision hand tool emphasizes dependable fit, durable materials, and a handle built for repeated use. It's a practical choice for anyone who needs an 8mm hex screwdriver that holds up under heavy, routine shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.