Shop GENIUS TOOLS
Create Account
3/16in Hex Screwdriver 185mmL (SAE)
- Mfr # 506+3712
- Zoro # G623582690
product price:Â
$
10.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+3712
- Zoro #
- G623582690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/16 Inch SAE Drive 185mm Length Precision Hand Tool - 506+3712, Hex Screwdriver This 3/16in SAE hex screwdriver is built for controlled, accurate fastening where tip fit and handling matter. The 185mm overall length provides practical reach while maintaining stable hand control for consistent results. Constructed from High Speed Steel, it delivers high strength with anti-corrosive properties. A soft, ergonomic handle supports a firm connection to fasteners and helps reduce slipping during use. Key Benefits 3/16in SAE hex screwdriver profile supports reliable engagement on compatible fasteners. 185mm overall length balances reach and control for precise hand-tool work. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Precision-machined tip improves accuracy and reduces slippage on fasteners. Soft ergonomic handle promotes comfort and a secure, steady grip. Meets or exceeds ANSI standards for dependable professional shop use. Designed for professional technicians and heavy, repeat use, this hex screwdriver emphasizes tip accuracy, durable materials, and comfortable handling. It supports consistent results on SAE hex fasteners, with machining and ergonomics intended to maintain a firm connection and dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.