Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Wobble Hex Bit 160mmL
- Mfr # 5708
- Zoro # G123579572
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5708
- Zoro #
- G123579572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 1/8 Inch Wobble Style 1/4 Inch Hex Shank 160mm Length Precision Drive - 5708, Hex Bit Driver Tool This 1/8in wobble hex bit is built for precision drive work where added reach helps access fasteners. It features a 1/4in hex shank for compatibility with common bit holders and driver tools, plus a 160mm (6.3in) overall length for extended clearance. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior with a strong inner core, and permanently stamped sizing helps keep tool identification fast and consistent in professional workflows. Key Benefits 1/4in hex shank fits standard holders and precision drive tool systems. 1/8in wobble hex bit profile supports versatile alignment during fastener engagement. 160mm (6.3in) overall length improves reach for tighter or recessed access points. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design creates a tough exterior and strong inner core. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Its combination of wobble-style hex engagement, extended length, and durable High Speed Steel construction supports dependable performance across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.