Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 88mmL
- Mfr # 1594
- Zoro # G023578538
product price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1594
- Zoro #
- G023578538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size 12mm Hex Shank 88mm Length Precision Screwdriver Bit - 1594, Slotted Screwdriver Bit This precision slotted screwdriver bit is built for controlled driving with a 12mm hex shank and a 2.5 x 14.0mm slotted tip profile. Its 88mm overall length supports accurate alignment and access while maintaining stable handling for repeatable results. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for professional technicians and heavy-use environments. Clear, stamped size markings improve organization and reduce time spent verifying the correct bit. Key Benefits 2.5 x 14.0mm slotted bit profile for precise fit and stable engagement. 12mm hex shank supports secure, consistent tool-to-bit connection. 88mm overall length balances reach and control for detailed work. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with superior inner core strength. Stamped size identification enables fast selection and better tool organization. SKU 1594 is engineered to hold up under repeated professional use while maintaining dependable performance. The combination of High Speed Steel, heat treatment, and permanent size stamping supports long-term shop organization and consistent results across demanding service tasks, with compliance to ANSI expectations for quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.