Shop GENIUS TOOLS
Create Account
T-7 Star Screwdriver 145mmL
- Mfr # 592+6607
- Zoro # G223580300
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+6607
- Zoro #
- G223580300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-7 Size 145mm Length Precision Drive Ergonomic Handle - 592+6607 Professional Precision Screwdriver This T-7 star precision screwdriver is built for controlled fastening where tip accuracy and consistent grip matter. With a 145mm overall length, it balances reach and handling for detailed work while keeping the tool compact and easy to manage. Constructed from chromium-vanadium steel alloy and paired with a hard impact plastic handle, it's designed for strength, durability, and corrosion resistance. A treated shaft adds robustness for demanding tasks, and the tool is made to meet ANSI requirements for safety and reliability. Key Benefits T-7 star tip supports precise engagement for consistent, controlled fastening. 145mm overall length offers reach while maintaining stable hand control. Chromium-vanadium steel alloy provides strength and anti-corrosive performance. Treated shaft increases durability for tough applications and long-term use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and serious tool users, this precision driver combines a durable alloy shaft with an ergonomic handle for dependable everyday service. Its heavy-duty construction and ANSI-aligned build quality help maintain performance over time while supporting accurate, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.