Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 345mmL (571325)
- Mfr # 593+1431
- Zoro # G623581174
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1431
- Zoro #
- G623581174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Size 345mm Length Precision Drive Ergonomic Handle - 593+1431, Professional Phillips Screwdriver This #1 Phillips screwdriver is built for accurate fastening work where tip fit, reach, and control matter. With a 345mm overall length and a plastic ergonomic handle, it helps maintain steady engagement on Phillips fasteners while reducing hand strain during repeated use. Made from High Speed Steel, the blade is designed for high strength, long service life, and anti-corrosive protection. The precision-machined tip improves alignment with fasteners to help minimize slipping and stripping in day-to-day professional tool use. Key Benefits #1 Phillips head supports common precision fastening tasks and consistent engagement. 345mm overall length provides added reach and leverage in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fastener fit for accurate, controlled driving. Ergonomic plastic handle promotes a secure grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 593+1431 is designed for professional technicians who expect reliable fit and repeatable results over long-term use. The combination of a precision tip, durable High Speed Steel, and an ergonomic handle supports efficient fastening with less rework and better control in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.