Shop GENIUS TOOLS
Create Account
1/4in Hex Screwdriver 225mmL
- Mfr # 594+3816
- Zoro # G123583906
original price:Â $9.90 , new price: $8.91 , 10 percent off
new price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+3816
- Zoro #
- G123583906
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/4 Inch Drive 225mm Length Precision Hand Tool - 594+3816, Hex Screwdriver This 1/4in hex screwdriver is built for controlled, precise fastening with a professional feel. Its 225mm overall length helps balance reach and control, while the plastic handle is shaped to support a steady grip during repetitive work. Made from Chromium-vanadium Steel Alloy, the shaft is designed for strength, durability, and anti-corrosive performance. The treated shaft adds heavy-duty toughness for demanding applications, and the tool meets or exceeds ANSI standards for reliable shop use. Key Benefits 1/4in hex screwdriver design suits a wide range of hand-fastening tasks. 225mm overall length balances access, leverage, and fine control in tight spaces. Chromium-vanadium Steel Alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps maintain grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent performance and dependable fit. SKU 594+3816 is a professional-grade hex screwdriver engineered for technicians who need dependable materials, a tough treated shaft, and a comfortable handle profile. Its combination of corrosion resistance, ANSI-level standards, and heavy-duty durability supports daily use where precision and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.