Shop GENIUS TOOLS
Create Account
0.8 x 5.0mm & 1.0 x 6.0mm Slotted Bit
- Mfr # 267560
- Zoro # G123579992
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267560
- Zoro #
- G123579992
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Set 0.8 x 5.0mm and 1.0 x 6.0mm Precision Drive Durable Steel - 267560 Slotted Bit Set This slotted bit set is built for controlled, precise driving where fit and durability matter. It covers two common slotted sizes-0.8 x 5.0mm and 1.0 x 6.0mm-supported by tool-grade construction intended for long-term professional use. A heavy-duty design with a treated shaft helps increase strength and durability for demanding applications. The ergonomic hard impact plastic handle is designed for durability in daily work and integrates a corrosion-resistant hex nut holder for secure handling and convenience. Key Benefits Two slotted bit sizes: 0.8 x 5.0mm and 1.0 x 6.0mm. Tool-grade raw materials engineered to handle a lifetime of professional use. Treated shaft improves strength and durability for tougher, heavy-use applications. Heavy-duty design supports reliable performance under repeated daily shop conditions. Ergonomic hard impact plastic handle built for durability and steady control. Corrosion-resistant hex nut holder helps maintain fit and long-term reliability. SKU: 267560. Designed and made for professional technicians, this set focuses on durability, consistent performance, and secure handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.