Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 56mmL
- Mfr # 1302
- Zoro # G623581747
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1302
- Zoro #
- G623581747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 1302, Professional Screwdriver Bit This professional-grade screwdriver bit is built for consistent fit and controlled driving with a #2 Phillips tip and a 1/4in hex shank. The 56mm overall length helps balance reach and handling for detailed work and access in tighter areas. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment supports a tough exterior and strong inner core, and the size is permanently stamped for quick identification in busy tool setups. Key Benefits #2 Phillips tip and 1/4in hex shank fit common bit holders. 56mm (2.2in) overall length balances reach and control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 1302 is designed for professional technicians who need a durable, clearly marked bit that holds up under heavy use. Its materials, heat treatment, and ANSI-aligned quality focus help maintain performance over time while supporting efficient workflow with reliable identification and fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.