Shop GENIUS TOOLS
Create Account
0.8 x 5.0mm Slotted Screwdriver 345mmL
- Mfr # 593+0550
- Zoro # G423581282
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0550
- Zoro #
- G423581282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 5.0mm Blade Size, 45mm Length, Precision Drive, Durable Construction - 593+0550, Professional Slotted Screwdriver This professional slotted screwdriver is sized for precision fastening with a 0.8 x 5.0mm blade. Built for routine shop work and demanding service tasks, it focuses on consistent fit, controlled handling, and long-term durability in a straightforward hand-tool design. With an overall length of 345mm, it provides practical reach and leverage while maintaining the control needed for slotted fasteners. A treated shaft supports strength for tougher applications, and the ergonomic handle is designed for a secure, comfortable grip during extended use. Key Benefits 0.8 x 5.0mm slotted blade supports accurate fit on compatible fasteners. 345mm overall length improves reach and leverage for varied service tasks. Treated shaft increases strength and durability for demanding, heavy-use applications. Heavy-duty construction built to handle a lifetime of regular tool use. Ergonomic, highly durable handle helps maintain grip and reduce hand fatigue. Meets or exceeds ANSI standards for dependable professional shop performance. SKU 593+0550 is designed for professional technicians who need reliable performance from a precision slotted driver. The combination of treated shaft strength, ANSI-aligned quality, and an ergonomic handle makes it well-suited for consistent daily use where durability and control matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.