Shop GENIUS TOOLS
Create Account
2.0x12.0 Slotted Screwdriver 320mmL (Shank Type-H)
- Mfr # 508+1992
- Zoro # G623579775
original price:Â $23.85 , new price: $21.47 , 9 percent off
new price:Â
$
21.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1992
- Zoro #
- G623579775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.0mm Tip x 12.0mm Blade, 320mm Length, Shank Type-H, Durable Precision Hand Tool - 508+1992 Slotted Screwdriver This slotted screwdriver is built for controlled, accurate fastening with a precisely machined 2.0 x 12.0mm tip. The 320mm overall length provides added reach and leverage, while the soft handle supports a secure, comfortable grip during repetitive hand-tool work. Made from High Speed Steel with anti-corrosive properties, it's designed to hold up to frequent shop use. Key Benefits 2.0 x 12.0mm slotted tip fits fasteners with consistent engagement. 320mm overall length helps reach recessed screws and improves leverage. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from daily handling and storage. Precision machined tip reduces slippage and supports accurate fastening control. Soft, ergonomic handle improves grip comfort and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable professional hand-tool performance. SKU 508+1992 is a professional-grade screwdriver designed for technicians who need a dependable slotted driver with reliable fit and controlled handling. With a long reach, durable steel construction, and a precision tip, it supports consistent results on fasteners without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.