Shop GENIUS TOOLS
Create Account
#3 Philips Screwdriver 320mmL
- Mfr # 595+1923
- Zoro # G423584627
original price:Â $13.10 , new price: $11.79 , 10 percent off
new price:Â
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1923
- Zoro #
- G423584627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Tip 320mm Length Precision Drive Ergonomic Handle - 595+1923 Professional Hand Tool This PH.3 Phillips screwdriver is built for consistent, controlled driving on Phillips fasteners where reach and leverage matter. With a 320mm overall length and a plastic handle, it balances access, grip, and accuracy for day-to-day professional hand-tool work. The high speed steel construction provides strength, durability, and anti-corrosive properties. A precision-machined tip improves fit on fasteners to reduce cam-out and help maintain clean, accurate engagement during use. Key Benefits PH.3 Phillips tip provides reliable engagement on compatible Phillips fasteners. 320mm overall length supports reach in deeper or obstructed access points. High speed steel build offers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce slipping and improves driving accuracy. Ergonomic plastic handle promotes a firm connection and steadier control. Meets or exceeds ANSI standards for professional expectations and consistency. SKU 595+1923 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its combination of a precision tip, durable steel construction, and ergonomic handling helps maintain efficiency and confidence when working with Phillips fasteners in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.