Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 410mmL
- Mfr # 594+1932
- Zoro # G123582633
product price:Â
$
12.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1932
- Zoro #
- G123582633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 410mm Length Precision Drive Ergonomic Handle - 594+1932 Professional Hand Tool This #2 Phillips screwdriver is built for controlled fastening with extended reach. With a 410mm overall length and a PH.2 tip, it supports precision drive work where access and leverage matter, while keeping a familiar, technician-focused feel in hand. Constructed from chromium-vanadium steel alloy, the shaft is treated for added strength and long-term durability. The hard impact plastic handle is shaped for comfort and grip, helping reduce fatigue during repeated fastening tasks. Key Benefits PH.2 Phillips tip supports consistent engagement for common cross-head fasteners. 410mm overall length improves reach while maintaining control and balance. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Meets or exceeds ANSI standards for professional tool expectations. SKU 594+1932 is designed for professional technicians who rely on dependable hand tools every day. The combination of durable steel construction, treated shaft, and ergonomic handle supports steady performance under heavy use while maintaining the precision expected from a dedicated Phillips screwdriver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.