Shop GENIUS TOOLS
Create Account
3.0 Micro-Tech Hex Screwdriver
- Mfr # 523530
- Zoro # G423579005
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523530
- Zoro #
- G423579005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3.0mm Micro-Tech Precision Drive Ergonomic Handle Lightweight Design - 523530 Professional Precision Hex Screwdriver This 3.0mm Micro-Tech hex screwdriver is built for controlled, accurate fastening where tip fit and hand comfort matter. With a 155mm (6.1 inch) overall length, it balances reach and precision for detailed work and consistent handling. Manufactured from high speed steel, it delivers strength, durability, and anti-corrosive protection. The precision machined tip is designed to seat cleanly in fasteners, helping maintain engagement and reducing the chance of slipping during use. Key Benefits 3.0mm Micro-Tech hex profile supports precise control in tight working areas. 155mm overall length balances reach, leverage, and fingertip-level accuracy. High speed steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fastener engagement for accurate, repeatable driving. Ergonomic handle design helps maintain a firm connection to fasteners. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this precision driver focuses on dependable tip geometry, durable materials, and comfortable handling for extended use. It's a practical choice for toolkits that require consistent fit on hex fasteners and long-term reliability under regular service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.