Shop GENIUS TOOLS
Create Account
0.8 x 5.0mm Slotted Screwdriver 360mmL
- Mfr # 594+1250
- Zoro # G123583425
original price:Â $12.05 , new price: $10.85 , 9 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1250
- Zoro #
- G123583425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 5.0mm Blade 360mm Length Precision Drive Ergonomic Handle - 594+1250 Slotted Screwdriver This slotted screwdriver is built for controlled, accurate fastening with a 0.8 x 5.0mm blade and an overall length of 360mm for added reach. It is designed for professional technicians who need consistent fit and dependable handling across repeated daily use. Made from high speed steel, it delivers high strength and durability along with anti-corrosive properties. The tip is precision machined to improve engagement with fasteners and help reduce slippage during use. Key Benefits 0.8 x 5.0mm slotted blade suits a wide range of fasteners. 360mm overall length provides extra reach and improved leverage. High speed steel construction supports strength, durability, and anti-corrosive performance. Precision machined tip improves accuracy and helps reduce cam-out. Ergonomic plastic handle promotes a firm connection to fasteners. Meets or exceeds ANSI standards for consistent, professional-grade quality. SKU: 594+1250. Built to perform over a lifetime of heavy use, this precision-drive slotted screwdriver combines a long-reach profile with a secure, ergonomic grip and a precisely machined tip for reliable engagement. Its high speed steel build helps maintain durability while offering anti-corrosive properties in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.