Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 395mmL
- Mfr # 593+0632
- Zoro # G023583426
product price:Â
$
9.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0632
- Zoro #
- G023583426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 15.5 Inch (395mm) Extra Long Shaft Ergonomic Handle - 593+0632 Professional Hand Tool This #2 Phillips screwdriver is built for professional technicians who need dependable reach and control. With an overall length of 395mm (15.5 inches), it helps access fasteners that sit deeper or farther from the working edge while maintaining a familiar #2 Phillips drive size. The heavy-duty design uses a treated shaft to increase strength and durability for tough applications. An ergonomic, highly durable handle supports a secure grip to reduce hand fatigue during extended use, while ANSI alignment helps ensure consistent performance expectations. Key Benefits #2 Phillips drive fits common fasteners used in professional service work. Extra-long 395mm overall length improves access in hard-to-reach areas. Treated shaft increases strength and durability for demanding, heavy-use applications. Ergonomic, highly durable handle supports a secure grip and better control. Built for professional technicians and designed to perform over a lifetime. Meets or exceeds ANSI standards for consistent tool expectations and reliability. SKU 593+0632 is a practical addition to any professional hand tool kit where reach, durability, and grip comfort matter. It balances an extra-long shaft with an ergonomic handle for controlled driving, and it is designed for long-term, heavy-use environments without sacrificing standard #2 Phillips compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.