Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 86mmL
- Mfr # 591+1202
- Zoro # G623582720
original price:Â $6.03 , new price: $5.43 , 9 percent off
new price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591+1202
- Zoro #
- G623582720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 86mm Length Precision Drive Ergonomic Handle - 591+1202 Professional Hand Tool This PH.2 Phillips screwdriver is built for controlled fastening where a compact 86mm overall length improves access and handling. It pairs a treated shaft with an ergonomic hard impact plastic handle to support steady torque and consistent tip engagement. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, it is designed for professional technicians and heavy, repeated use. Key Benefits PH.2 Phillips tip supports accurate fit on common crosshead fasteners. 86mm overall length provides compact reach for tighter working areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. Treated shaft increases durability for heavy-duty service and tough applications. Ergonomic hard impact plastic handle improves grip comfort and control. Meets or exceeds ANSI standards for dependable, professional tool performance. SKU 591+1202 is a professional-grade precision drive screwdriver designed for long-term shop and field use. Its durable alloy construction, treated shaft, and ergonomic handle combine to deliver reliable fastening performance while maintaining comfort and control during repetitive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.