Shop GENIUS TOOLS
Create Account
3/8in Wobble Hex Screwdriver 235mmL (SAE)
- Mfr # 508+5824
- Zoro # G723584402
product price:Â
$
19.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+5824
- Zoro #
- G723584402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Screwdriver 3/8 Inch Drive SAE 235mm Length Precision Hand Tool - 508+5824 Professional Hand Tool This 3/8in wobble hex screwdriver is built for controlled fastening where accuracy and dependable fit matter. With a 235 mm overall length, it balances reach and handling for a wide range of bench and bay tasks. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Precision-machined tips help the driver engage fasteners cleanly and reduce slipping during use, while the soft, ergonomic handle supports a steady grip. Key Benefits 3/8in wobble hex design supports alignment when the fastener isn't perfectly straight. 235 mm overall length helps maintain control while improving access and reach. High Speed Steel construction provides high strength with anti-corrosive properties. Precision-machined tips improve fastener contact for accurate, consistent engagement. Soft ergonomic handle helps reduce hand fatigue during extended fastening work. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed and made for professional technicians, this driver is intended to hold up over a lifetime of heavy use. Its combination of durable materials, precision machining, and a secure-feeling handle supports repeatable results on fasteners while maintaining compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.