Shop GENIUS TOOLS
Create Account
#2 Square Screwdriver 245mmL
- Mfr # 508+9802
- Zoro # G023579498
product price:Â
$
12.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+9802
- Zoro #
- G023579498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver 245mm Length #2 Drive Durable Precision Hand Tool - 508+9802 Professional Square Screwdriver This #2 square screwdriver is built for controlled fastening where consistent tip fit and reliable grip matter. With a 245 mm overall length, it balances reach and handling for day-to-day work on square-drive fasteners. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it also features precision-machined tips to help reduce cam-out and improve engagement. The soft, ergonomic handle is designed to maintain a firm connection to fasteners and support steady torque application. Key Benefits #2 square drive tip fits square fasteners accurately for reliable engagement. 245 mm overall length provides reach while maintaining controlled handling. High Speed Steel construction supports long-term strength and durability. Anti-corrosive properties help protect the tool in demanding shop conditions. Precision-machined tip helps reduce slipping and improves fastener contact. Soft ergonomic handle supports comfort and reduces fatigue during extended use. Designed for professional technicians and heavy-use toolboxes, this screwdriver focuses on dependable fit, durable materials, and a grip that stays secure under load. The result is a precision hand tool that supports accurate fastening while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.