Shop GENIUS TOOLS
Create Account
1 11/16in Combination Wrench
- Mfr # 737054
- Zoro # G823580045
original price:Â $72.19 , new price: $64.97 , 10 percent off
new price:Â
$
64.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737054
- Zoro #
- G823580045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 11/16 Inch Matte Finish Durable Steel Large Size - 737054 Professional Hand Tool This large-size combination wrench is built for professional technicians who need dependable fit, strength, and long-term durability in daily service work. The 1 11/16 inch size covers larger fasteners, while the matte finish and alloy steel construction support consistent performance in demanding shop environments. With an overall length of 540mm (21.26 inches), the wrench provides added leverage for loosening or tightening stubborn nuts and bolts. Size markings are permanently stamped for quick identification and better tool organization in drawers, carts, or kits. Key Benefits 1 11/16 inch combination wrench for larger fasteners in professional applications. 540mm (21.26 inches) length adds leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength and durable service life. Anti-corrosive material properties help resist wear in tough work environments. Forged and heat treated for optimal strength and long-lasting durability. Permanently stamped size markings improve tool organization and fast selection. Designed and made for heavy, repeated use, this wrench balances strength, leverage, and clear identification for efficient workflow. The forged, heat-treated construction supports reliable torque handling, and the Chromium-vanadium steel alloy helps maintain performance over time while meeting recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.