Metric Combination Wrench 11mm
- Mfr # 748211
- Zoro # G723584648
original price:Â $6.38 , new price: $5.74 , 10 percent off
new price:Â
$
5.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748211
- Zoro #
- G723584648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 11mm Mirror Finish Durable Chrome Vanadium Steel - 748211 Metric Combination Wrench This 11mm metric combination wrench is built for professional technicians who need consistent fit, strength, and long-term durability. The mirror finish supports corrosion resistance, helping the tool stay serviceable in demanding shop and field environments. Forged and heat treated for strength, it delivers reliable torque transfer while maintaining control at the fastener. An overall length of 170mm (6.69 inches) provides a practical balance of reach and handling for everyday service tasks. Key Benefits 11mm metric combination wrench covers common fasteners in service and repair work. 170mm overall length offers controlled leverage without sacrificing access in tight areas. Chrome vanadium steel alloy provides high strength and long-lasting durability. Mirror finish adds corrosion protection for improved resistance in harsh environments. Forged and heat treated construction supports dependable performance under heavy use. Permanently stamped size markings enable fast identification and easier tool organization. Meets or exceeds ANSI standards for quality, fit, and consistent manufacturing. Its clearly stamped sizing and durable, anti-corrosive construction make it a dependable choice for maintaining organized tool storage and consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.