Shop GENIUS TOOLS
Create Account
35mm Combination Wrench
- Mfr # 726035
- Zoro # G023581316
original price:Â $44.51 , new price: $40.06 , 10 percent off
new price:Â
$
40.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726035
- Zoro #
- G023581316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 35mm Matte Finish Durable Steel High Torque Grip - 726035 Combination Wrench This 35mm combination wrench is built for professional technicians who need consistent fit, leverage, and long-term durability. The 461mm (18.15 in) overall length helps deliver strong turning force while still allowing access in tighter working areas. Constructed from chromium-vanadium steel alloy and finished in matte, it's designed to resist corrosion and hold up under heavy, repeated use. Clear, permanently stamped sizing supports faster tool selection and cleaner organization in the shop. Key Benefits 35mm combination wrench design supports versatile use with open and box ends. 461mm overall length improves leverage for higher torque in demanding work. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help maintain performance in harsh environments. Forged and heat treated for optimal durability under professional-grade workloads. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit and performance. Matte finish supports a secure grip and helps reduce glare during detailed work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.