Shop GENIUS TOOLS
Create Account
9/16in Combination Wrench
- Mfr # 737018
- Zoro # G323583195
original price:Â $9.35 , new price: $6.31 , 32 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737018
- Zoro #
- G323583195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 9/16 Inch Matte Finish Durable Chrome Vanadium Steel - 737018 Professional Hand Tool This 9/16in combination wrench is built for consistent fastener engagement and dependable daily service work. The matte finish helps reduce glare, while the professional-grade construction supports long-term durability in demanding shop environments. Manufactured from chromium-vanadium steel alloy, the wrench is designed for high strength with anti-corrosive properties. A forged and heat-treated body improves toughness, and the permanently stamped size marking supports quick identification in drawers, carts, or tool rolls. Key Benefits 9/16in combination wrench design supports versatile access for common fasteners. 186mm (7.32in) overall length balances leverage and precise control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Forged and heat treated construction improves strength for heavy-use service demands. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for performance expectations in professional settings. SKU 737018 is designed and made for professional technicians who rely on hand tools that hold up over time. With its durable alloy steel construction, clear size stamping, and ANSI-compliant build, it fits smoothly into any wrench lineup focused on reliable performance and long-term service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.