Shop GENIUS TOOLS
Create Account
1 1/16in Combination Wrench
- Mfr # 737034
- Zoro # G523583599
product price:Â
$
24.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737034
- Zoro #
- G523583599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/16 Inch Matte Finish Durable Steel Precision Hand Tool - 737034, Combination Wrench This 1 1/16in combination wrench is built for consistent fit and dependable torque in professional hand tool work. The matte finish and clearly stamped size marking support quick identification and controlled handling during routine service and repair tasks. Manufactured from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. The forged and heat-treated construction helps the wrench maintain performance under heavy use while meeting or exceeding ANSI standards. Key Benefits 1 1/16in combination wrench design supports versatile gripping on common fasteners. 370mm (14.57in) overall length provides balanced leverage and controlled reach. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength in demanding professional use. Stamped size markings enable quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for reliable performance expectations. SKU 737034 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable steel construction, permanent size identification, and ANSI-aligned performance, it fits well in organized tool sets where repeatable results and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.