2 1/4in Combination Wrench
- Mfr # 737072
- Zoro # G123580042
original price:Â $224.12 , new price: $201.71 , 10 percent off
new price:Â
$
201.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737072
- Zoro #
- G123580042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 2 1/4 Inch Matte Finish Durable Hand Tool - 737072, Combination Wrench This 2 1/4in combination wrench is built for professional technicians who need dependable fit, leverage, and long-term durability. With an overall length of 665mm (26.18 inches), it provides the reach and turning power typically required for larger fasteners while maintaining controlled handling. Constructed from chromium-vanadium steel alloy, it is engineered for high strength and corrosion resistance. A forged, heat-treated body supports heavy, repeatable use, and the matte finish helps maintain grip while working in shop conditions. Size markings are stamped for quick, permanent identification in drawers or toolboxes. Key Benefits 2 1/4in combination wrench for secure engagement on large fasteners. 665mm (26.18in) length adds leverage for demanding turning applications. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated to support long-term, professional-grade durability. Matte finish helps reduce slipping and supports confident hand control. Permanently stamped size marking improves tool organization and faster selection. SKU 737072 is a straightforward choice when a durable 2 1/4in combination wrench is required for daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.