30mm Combination Wrench
- Mfr # 726030
- Zoro # G223581888
product price:Â
$
29.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726030
- Zoro #
- G223581888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 30mm Matte Finish Durable Steel Precision Hand Tool - 726030, Combination Wrench This 30mm combination wrench is built for reliable fastening and service work where consistent fit and leverage matter. With a 410mm (16.14-inch) overall length, it provides controlled torque on stubborn nuts and bolts while remaining easy to handle in a professional tool kit. Made from Chromium-vanadium steel alloy, the tool is designed for high strength, durability, and anti-corrosive protection. A matte finish supports secure handling, and the wrench is forged and heat treated to help maintain performance under repeated, heavy use. Key Benefits 30mm combination wrench design supports both open-end and box-end access. 410mm overall length provides leverage for loosening and tightening fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated construction supports long-term toughness under heavy use. Matte finish helps maintain grip and reduces glare during detailed work. Stamped size marking enables quick identification and lasting tool organization. Meets or exceeds ANSI standards for dependable performance and fit. Built for professional technicians and demanding workshops, this wrench balances precision, durability, and easy identification in daily service routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.