Shop GENIUS TOOLS
Create Account
1 1/16in High Polished Combination Wrench
- Mfr # 759234
- Zoro # G923583175
original price:Â $22.74 , new price: $20.47 , 9 percent off
new price:Â
$
20.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759234
- Zoro #
- G923583175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/16 Inch Mirror Finish Durable Chrome Alloy Steel - 759234 Professional Hand Tool This 1 1/16in combination wrench is built for consistent fit and dependable torque in professional service work. The high polished mirror finish helps the tool wipe clean after use and supports quick inspection in busy toolboxes. Manufactured from Chromium-vanadium steel alloy, it balances strength with anti-corrosive protection for long-term durability. The 360mm (14.17in) overall length offers practical leverage while maintaining control for fastener work where access and feel matter. Key Benefits 1 1/16in high polished combination wrench supports secure grip on standard fasteners. 360mm (14.17in) length provides balanced leverage and control in daily use. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Mirror finish wipes clean easily, helping resist grime buildup over time. Forged and heat treated construction promotes optimal strength and long service life. Stamped size markings enable fast identification and better tool organization. Designed for professional technicians, this wrench is made to handle repeated heavy use while maintaining reliable performance. Clear size identification and durable construction make it a practical choice for organized tool setups, and its ANSI-compliant build supports confidence in demanding mechanical tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.