Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 28mm
- Mfr # 748228
- Zoro # G723579774
original price:Â $22.74 , new price: $20.47 , 9 percent off
new price:Â
$
20.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748228
- Zoro #
- G723579774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 28mm Mirror Finish Durable Chrome Vanadium Steel - 748228, Metric Combination Wrench This 28mm metric combination wrench is built for professional technicians who need consistent fit, dependable strength, and quick identification in busy toolboxes. The mirror finish supports easy wipe-down after use while maintaining a clean, professional appearance. Constructed from chromium-vanadium steel alloy and finished with a forged, heat-treated design, it's made for high strength, durability, and corrosion resistance. At 360mm (14.17 inches) overall length, it provides leverage suited to stubborn fasteners while meeting or exceeding ANSI standards. Key Benefits 28mm metric combination wrench for versatile fastening across common service applications. 360mm (14.17-inch) length improves leverage for loosening tight or seized bolts. Chromium-vanadium steel alloy provides high strength, durability, and corrosion resistance. Forged and heat-treated construction supports long-term performance under heavy use. Mirror finish helps with cleanup and maintains a professional tool appearance. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality and reliability expectations. Designed for lifetime heavy use in professional environments, this wrench combines an easy-to-maintain finish with durable materials and clear size markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.