Shop GENIUS TOOLS
Create Account
7/8in Combination Wrench
- Mfr # 737028
- Zoro # G023581644
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737028
- Zoro #
- G023581644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7/8 Inch Matte Finish Durable Chrome Vanadium Steel - 737028 Combination Wrench This 7/8in combination wrench is built for consistent fit and controlled torque on nuts and bolts. The matte finish supports a secure hold, while the balanced length helps deliver leverage without feeling bulky in hand. Forged and heat treated from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings improve tool organization and speed up selection during repetitive work. Key Benefits 7/8in combination wrench design supports versatile fastening and removal tasks. 295mm overall length provides practical leverage and reach in tight areas. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Forged and heat treated for dependable durability under heavy professional use. Matte finish helps maintain grip and reduces slip during handling. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for tool performance and consistency. Designed for professional technicians, it focuses on long-term reliability, quick identification, and a durable build suited to demanding shop conditions and repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.