Shop GENIUS TOOLS
Create Account
1 7/8in Combination Wrench
- Mfr # 737060
- Zoro # G823581301
original price:Â $94.13 , new price: $84.72 , 10 percent off
new price:Â
$
84.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737060
- Zoro #
- G823581301
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 7/8 Inch Matte Finish Durable Steel Large Size Hand Tool - 737060 Combination Wrench This 1 7/8 inch combination wrench is built for large fasteners where added reach and leverage matter. The matte finish helps maintain a clean, non-glare surface, while the combination design provides both open-end access and box-end grip in one tool. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. At 611mm (24.06 inches) overall length, it delivers controlled leverage for demanding service work, with permanently stamped sizing to simplify identification during tool organization. Key Benefits 1 7/8 inch combination pattern offers open-end access and box-end grip. 611mm (24.06 inch) overall length provides leverage and controlled handling. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Forged and heat treated construction enhances strength under heavy-use conditions. Permanently stamped size marking simplifies tool organization and quick identification. SKU 737060 is designed for professional technicians and built to perform over a lifetime of heavy use. The combination of forged, heat-treated construction, a long overall length, and clear size stamping supports efficient work when turning larger hardware where strength and reliable fit are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.