1-1/2 in Dr. 3-7/8 in Impact Socket
- Mfr # 938724
- Zoro # G725062236
product price:Â
$
552.45
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 938724
- Zoro #
- G725062236
- UPC #
- 193016851534
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3-7/8 Inch Jumbo Size 1-1/2 Inch Drive Chrome Molybdenum Heavy Duty - 938724 Impact Socket SKU: 938724. This jumbo 3-7/8 inch impact socket is built for 1-1/2 inch drive impact service where high torque and durability matter. It uses Chromium Molybdenum Alloy Steel for strength and long-term wear resistance in demanding shop conditions. An oil-quenched heat-treat process and matte black oxide coating help create a tough exterior and strong core. Permanent, stamped size markings support faster identification and better organization in professional tool storage. Key Benefits 3-7/8 inch jumbo impact socket size for heavy-duty, high-torque applications. 1-1/2 inch drive interface matches large impact wrenches and drive tools. 115mm overall length (4.53 inches) balances reach and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in harsh or dirty environments. Oil-quenched heat treatment plus matte black oxide improves exterior toughness. Permanently stamped size markings enable quick identification and tool organization. Designed to meet or exceed ANSI standards, this impact socket focuses on consistent performance and professional longevity.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.